Zoro Homepage

Cable Tie, 48 in L, 14.30 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength

  • Mfr # 45-548UVB

  • Zoro # G313756288


product price: $14.35
/ea

Key Features

Cable Tie Style
Heavy Duty, UV Resistant
Width
23/64 in
Nominal Max. Bundle Dia.
14.30 in
Color
Black
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-548UVB
Zoro #
G313756288
UPC #
32076056766
Country of Origin
China

Dimensions

Nominal Length
48 in
Width
23/64 in
Nominal Max. Bundle Dia.
14.30 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes

Description

Heavy-duty zip ties are hard-wearing and designed for rugged industrial, automotive and farm/ag applications demanding high levels of tensile strength and large bundle diameters. Permanently secured until you cut them off GB ties lock tight without stretching or sliding. The thick nylon 6/6 material and patented one-piece, injection-molded construction eliminates failure due to parts working loose or breaking off. Raised ridges on the cable ties bent tips are designed to provide a secure grip while requiring minimal effort to close and the strong locking head ensures the increased tensile strength you need. Ideal for ducts, temporary fencing, heavy equipment and vibration prone areas in both electric and non-electric applications, including home repairs, remodeling, kitchen or bathroom renovations in residential and commercial locations. When you've got a big job that demands a strong tie able to handle a large bundle diameter then count on Gardner Bender heavy-duty cable ties. UL recognized component. Ultraviolet black UVB ties resist harmful light rays - primarily for outdoor use.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.