Zoro Homepage

Cable Tie Mounting Base, Black, 5PK

  • Mfr # 45-MBUVB

  • Zoro # G116238271


product price: $5.29
/pk 5, $1.06/ea
Sold in multiples of 3 for $15.87

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-MBUVB
Zoro #
G116238271
UPC #
32076880514
Country of Origin
United States

Description

UNIV MOUNTING BASE 1X1IN Specifications: Suitable for: Cable Ties of 18 lb Up to 75 lb Tensile Strength Application: For general-purpose industrial applications of fastening, joining and mounting, for bonding, sealing, mounting hook on surfaces of wood, glass, metal and other materials Mounting Bases are the ideal companion for cable ties. They allow a user to mount cable ties just about anywhere. GB's feature a 2-way fastening design where they mount either by the adhesive back or a center screw for extra holding power. Cable ties can be inserted in 4 different directions which gives greater flexibility in mounting bundles. These bases are designed to hold cables ties ranging from 18 lb to 75 lb of tensile strength. Made from durable nylon 6/6, these bases also include an ultra-violet inhibitor which protects against the suns harmful rays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.