Crimp Connector, 22 to 10 AWG Wire, Copper Contact, Nylon Housing Material, White, 10PK

  • Mfr # 20-090

  • Zoro # G021914130


product price:  $3.59
/pk 10, $0.36/ea
Sold in multiples of 2 for $7.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-090
Zoro #
G021914130
UPC #
32076050245
Country of Origin
United States

Description

CONNECTOR PGTAIL NYLN 22-10AWG Specifications: Application: For applications requiring vibration resistance Closed end connectors are ideal for making a simple connection of two or more wires to create a pigtail connection. The pigtail connector is a closed end, crimp on wire connector used to secure electrical connection points. The proper installation method is to connect the wires together first and then add a pigtail connector and crimp tight to provide a safe, secure and stable connection particularly in applications subject to vibration. Designed to be used with both solid and stranded wire these closed end connectors feature a tin-plated seamless copper sleeve with translucent nylon insulation. Connector rated for #22 to #10 AWG applications up to 300 V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.