Zoro Homepage

DM2 A Digital Multimeter, LCD Display, AC/DC Voltage, Continuity, Diode Test, Resistance, Yellow

  • Mfr # DM4A

  • Zoro # G722777171


product price: $95.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM4A
Zoro #
G722777171
UPC #
032076940058
Country of Origin
United States

Description

MULTIMETER DIG AUTO ECON 14RGE Specifications: Dimensions: 4 1/4 in L x 2 1/4 in W x 1/2 in D Includes: (1) C-77 Booklet Style Carrying Case (2) LR44 Batteries With overload protection on all ranges, 3.75 digital liquid crystal display (LCD), maximum reading 3999. Maximum 450 V. Range hold, continuity, diode test. Built-in test leads, 2X per second sampling rate. Auto-power off after approximately 10 mins. Operating environment 32 to 104 deg F. Storage temperature -4 to 140 deg F. 300 hrs typical life with carbon zinc batteries. Operates from (2) LR44 batteries, included. C-77 booklet style carrying case and operating instructions included. cULus Listed to both US and Canadian standards. Meets CE requirements. 4 1/4 in H x 2 1/4 in W x 1/2 in D.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.