Electrical Box, 18 cu in, 1, PVC, Rectangle Shape
Mfr # BOX-NS18
Zoro # G216452492
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Material
PVC
Number of Gangs
1
Overall Depth
2.75 in
Overall Width
2.25 in
Box Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BOX-NS18
Zoro #
G216452492
UPC #
32076946777
Country of Origin
United States
Dimensions
Overall Depth
2.75 in
Overall Width
2.25 in
Details
Material
PVC
Item
Electrical Box
Number of Gangs
1
Box Shape
Rectangle
Capacity
18 cu in
Color
Gray
Description
BOX PVC SNGL GANG GRAY 18CU IN Specifications: Application: For use in new work applications where the wall is not enclosed Dimensions: 3.625 in H x 2.3125 in W x 2.75 in D Includes: Captive Nails Material: PVC Suitable for: Non-Metallic Sheathed Cable and Non-Metallic Raceway GB Switch/Outlet Box, Outlet Type: Standard, Cable Entry: Knockout, Number of Knockouts: 4, Number of Gangs: 1, Rectangular, Cubic Capacity: 18 cu-in, Dimensions: 3.625 in H x 2.3125 in W x 2.75 in D, PVC, Gray, In-Wall, Nail Mounting, Suitable for: Non-Metallic Sheathed Cable and Non-Metallic Raceway, Includes: Captive Nails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.