Zoro Homepage

Electrical Box, 8 cu in, 1, PVC, Rectangle Shape

  • Mfr # BOX-RS8

  • Zoro # G116452394


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Mounting
In-Wall
Material
PVC
Box Shape
Rectangle
Overall Depth
1.25 in
Capacity
8 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOX-RS8
Zoro #
G116452394
UPC #
32076946869
Country of Origin
United States

Dimensions

Overall Depth
1.25 in
Overall Width
2.38 in

Details

Item
Electrical Box
Mounting
In-Wall
Material
PVC
Box Shape
Rectangle
Capacity
8 cu in
Number of Gangs
1
Color
Gray

Description

BOX PVC SNGL GANG GRAY 8CU IN Specifications: Application: For use in retrofit old work applications where the wall is enclosed Includes: Mounting Ears/Flanges and Adjustable Mounting Tabs Material: PVC Suitable for: Non-Metallic Sheathed Cable and Non-Metallic Raceway Dimensions: 1.25 in H x 2.4 in W x 4.25 in D GB Switch/Outlet Box, Outlet Type: Shallow, Cable Entry: Hinge, Number of Gangs: 1, Rectangular, Cubic Capacity: 8 cu-in, Dimensions: 1.25 in H x 2.4 in W x 4.25 in D, PVC, Gray, In-Wall Mounting, Suitable for: Non-Metallic Sheathed Cable and Non-Metallic Raceway, Includes: Mounting Ears/Flanges and Adjustable Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.