Zoro Homepage

Electrical Tape, 60 ft L, 3/4 in W, PVC Backing, Black

  • Mfr # GTP-607

  • Zoro # G616238078


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Color
Black
Length
60 ft
Tape Color
Black
Tape Thickness
7 mil
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTP-607
Zoro #
G616238078
UPC #
32076895228
Country of Origin
United States

Dimensions

Length
60 ft
Tape Thickness
7 mil
Width
3/4 in

Details

Color
Black
Tape Color
Black

Description

TAPE ELEC ALL WEATHER 3/4X60FT The vinyl tape is a tough, with an extremely durable adhesive ability. Gardner Bender electrical tape can be used in various electrical applications that require an added protection for a terminal connection. GB's electrical tape is made from low-lead PVC material, is resistant to abrasion, UV rays, moisture and many acids. It is a tough 7 mil tape with excellent adhesive ability and is designed for light-duty use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.