Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gardner Bender 0.1 in. W X 50 ft. L Steel Fish Tape 1 pk

  • Mfr # EFT-50B

  • Zoro # G701251067


product price: $35.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFT-50B
Zoro #
G701251067
UPC #
32076300500
Country of Origin
United States

Description

Designed specifically for DIY occasional use this 50 feet tape is made of standard steel material and makes quick work of most wiring projects pulling wire thru conduit or framing. Tape housing features a view port in the reel allowing the user to see the amount of tape used. Hardened steel Resistant kinking.


  • • Tape is wound directly into housing-no need to "snap" retaining tapes and no sticky residue inside housing
  • • Exclusive hand trigger assembly helps wind tape tightly as it automatically wipes off excess lubricant
  • • Shatter-proof reel stands up to on-the-job abuse
  • • Easy disassembly for fast replacement of tape
  • • Fish tape ball glides through tricky bends without sticking or snagging
  • • 250 lb. pulling strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.