Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gardner Bender 10-22 Ga. Crimper/Cutter/Stripper

  • Mfr # GS-370

  • Zoro # G401257604


product price: $19.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-370
Zoro #
G401257604
UPC #
32076068776
Country of Origin
Taiwan, Province of China

Description

Wire strippers are a standard tool for any wire installation project. Gardner Bender has a full line of wire stripping tools that feature the standard functionality that every wire stripper must have, as well as additional features, including built-in bolt cutters, crimpers and pliers' noses. Each wire stripper has different characteristics that provide various different benefits for the user. Some have a looping hole that aids in wire pulling and termination, a high precision joint to ensure smooth operation, some have the ability to strip copper and aluminum in both solid and stranded wire, cut and rethread bolts or have built in crimp stations for insulated and non-insulated terminals. Some beneficial characteristics that come standard with each tool includes nick-resistant, stainless steel blades, precision ground cutting edges, contoured grip handles for ease of use and an anti-glare black oxidation blade surface treatment for better vision. With a wide array of outstanding features, this is an essential wire stripper for every toolbox. Forward thinking design concepts ensure product usefulness for generations to come.


  • • Loop solid wire quickly and easily using built-in looping hole
  • • Strip 10-22 AWG copper or aluminum wire, solid or stranded
  • • Crimp coaxial connectors
  • • Plier nose for tightening or loosening small nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.