
Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Black, 4 in
Mfr # HST-250
Zoro # G713756307
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HST-250
Zoro #
G713756307
UPC #
32076562502
Country of Origin
China
Dimensions
Length
4 in
Use with Wire Size
18 to 10 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1/4 in
Description
Thin wall heat-shrink tubing is constructed from durable, flame-retardant black polyolefin which is resistant to both solvents and fluids making it ideal for cable insulation, repair, marking or bundling. Heat shrink not only provides superior mechanical, abrasion and moisture protection but also strengthens connections and provides a comfortable gripping surface. As a result, professional and DIY multi-purpose uses include repairing cords covering tool and sporting equipment handles and sealing rope for neat, unravel resistant ends. Finally, tubing capably resists common fluids and solvents. Upon heating to 120 deg C the tubing begins to shrink but will not drip, crack or flow and is self-extinguishing within 30 secs.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.