Zoro Homepage

Insulated Cable Staples, Plastic, 4 PK

  • Mfr # GSE-304

  • Zoro # G005998798


product price: $7.19
/pk 4, $1.80/ea
Sold in multiples of 2 for $14.38

Key Features

Crown Width
1 in
Material
Plastic
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSE-304
Zoro #
G005998798
UPC #
-
Country of Origin
United States

Dimensions

Crown Width
1 in

Details

Item
Insulated Cable Staples
Material
Plastic
Finish
Zinc Plated

Description

The Gardner bender gray plastic service entrance cable straps for 2 SER cable accommodate larger sized electrical cable. These straps offer zinc plated nails for rust and corrosion protection.


  • • Service entrance staple strap staple
  • • Position cable at desired location and length
  • • Hold staple over cable and install into wood with hammer
  • • Secures #2 SER service entrance cable
  • • Driving staples too firmly may damage insulation when used with non-metallic sheathed cable
  • • Not for use with portable cords

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.