Zoro Homepage

Pull Chain Switch, 1-Pole, 125/250 VAC, 6 A, Silver, Nickel Brass

  • Mfr # GSW-35

  • Zoro # G721914485


product price: $17.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW-35
Zoro #
G721914485
UPC #
32076021009
Country of Origin
United States

Description

SWITCH CANOPY PULLCHAIN 1P NIC Specifications: Application: For ceiling fan, ceiling fixtures, lighting and neon signs Gardner Bender Switches are used in countless applications, from basic On/Off to multi-function applications. Most of our electrical switches are suitable for marine, industrial or automotive applications. They are available in a variety of characteristics including actuator type, handle shape, body construction and size, terminal type, voltage rating, sealing properties and illumination.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.