
Pushbutton Switch, 1/3/6 A, 125/250 V, SPST, Lead Wire Terminal, Plastic Housing Material, Chrome
Mfr # GSW-24
Zoro # G316452279
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Head Color
Chrome
Head Material
Nickel
Input Voltage
125 V
Switch Function
Push Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSW-24
Zoro #
G316452279
UPC #
32076894498
Country of Origin
United States
Details
Item
Push Button Switch
Head Color
Chrome
Head Material
Nickel
Input Voltage
125 V
Switch Function
Push Button
Description
SWITCH CANOPY PSHBUTTON 1P NIC Specifications: Application: For marine/recreational equipment and weather-resistant applications Gardner Bender switches are available in many different styles and sizes. They are used in countless applications, from basic On/Off to multi-function applications. Most of our electrical switches are suitable for marine, industrial or automotive applications. They are available in a variety of characteristics including actuator type, handle shape, body construction and size, terminal type, voltage rating, sealing properties and illumination. Gardner Bender switches are leading the industry in quality and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.