Zoro Homepage

Pushbutton Switch, 4/8/10 A, 125/250 V, SPST, Lead Wire Terminal, Plastic Housing Material, Chrome

  • Mfr # GSW-21

  • Zoro # G416238957


product price: $11.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW-21
Zoro #
G416238957
UPC #
32076890216
Country of Origin
United States

Description

SWITCH PSHBTN SLVR/BLK 8A 125V Specifications: Application: For automotive, industrial or marine applications Includes: Mounting Nut Gardner Bender Switches are used in countless applications, from basic On/Off to multi-function applications. Most of our electrical switches are suitable for marine, industrial or automotive applications. They are available in a variety of characteristics including actuator type, handle shape, body construction and size, terminal type, voltage rating, sealing properties and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.