Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Switch, 6/3 A, 120/240 V, SPST, Screw Terminal, Chrome

  • Mfr # GSW-22

  • Zoro # G321914045


product price: $8.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW-22
Zoro #
G321914045
UPC #
32076890223
Country of Origin
United States

Description

SWITCH PSHBTN SLVR/BLK 6A 120V Specifications: Application: For use in applications requiring intermittent-continuity contacts Includes: Mounting Nut The Gardner Bender 20 A or 10 A toggle switch features an O-ring and has screw terminals for quick-and-easy connections. The switch offers single-pole, single-throw (SPST) on-off circuitry in a classic bat-handle design for easy usage. This switch is compatible with standard 1/2 in mounting holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.