
Ring Terminal 600 V 16 to 14 AWG Wire 12 to 1/4 in Stud Vinyl Insulation Copper Contact Blue, 17PK (Discontinued)
- Mfr # 20-105
- Zoro # G621914479
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20-105
Zoro #
G621914479
UPC #
32076050009
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#12 to 1/4 in
Details
Insulation Color
Blue
Standards
UL Listed
Termination Style
Crimp Termination Only
Item
Ring Terminal
Insulation Coverage
Partial Coverage
Terminal Shape
Ring
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
Contact Material
Copper
Insulation Type
Vinyl
Description
RING TERML 1/4IN 16-14AWG Specifications: Application: For general purpose Quick and reliable crimp-type wire connections. Vinyl insulated copper. UL Listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.