Zoro Homepage

Split Bolt Connector, 8 AWG Wire, Copper Pair

  • Mfr # GSBC-8

  • Zoro # G616452474


product price: $9.15
/pr

Key Features

Width
6 in
Wire Size - Grounding
8 AWG
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSBC-8
Zoro #
G616452474
UPC #
32076017248
Country of Origin
United States

Dimensions

Width
6 in
Wire Size - Grounding
8 AWG

Details

Material
Copper
Item
Cable Connector

Description

CONNECTOR SPLITBOLT CU 8 AWG These copper split bolt connectors have all copper alloy construction for high mechanical strength, maximum conductivity and low resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.