Zoro Homepage

Insulated Cable Staples, 3/4 in Leg L, Polyethylene, 15 PK

  • Mfr # PS-1575T2

  • Zoro # G505998601


product price: $7.15
/pk 15, $0.48/ea
Sold in multiples of 2 for $14.30

Key Features

Leg Length
3/4 in
Crown Width
3/4 in
Material
Polyethylene
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1575T2
Zoro #
G505998601
UPC #
-
Country of Origin
United States

Dimensions

Leg Length
3/4 in
Crown Width
3/4 in

Details

Item
Insulated Cable Staples
Material
Polyethylene
Finish
Zinc Plated

Description

These polyethylene staples with zinc plated nails are designed to offer fast and easy installation when securing most types of non metallic cables. The zinc plated nails not only resist rust and corrosion but drive together for fast installation with a hammer while the recessed heads ensure minimum exposure and avoid snags. The smooth polyethylene saddle protects wire and will not rust, rot or deteriorate. Use to attach all NM cable to joists, framing and other wood installations.


  • • Smooth saddle prevents damage to insulation
  • • Nail heads are recessed for minimum exposure
  • • Nails drive together without splitting wood
  • • Zinc plated nails resist rust and corrosion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.