Zoro Homepage

Toggle Switch, 125/250 VAC, SPST, Lead Wire Terminal, Steel Housing Material, Silver

  • Mfr # GSW-18

  • Zoro # G221914152


product price: $8.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW-18
Zoro #
G221914152
UPC #
32076890186
Country of Origin
United States

Description

SWITCH TOGGLE CHRM 10A 125V Specifications: Application: For medium-duty applications The Gardner Bender 8/4 A toggle switch with faceplate has an On/Off faceplate for ease of use. The switch is designed for medium-duty applications and has 1-pole, single-throw (SPST) On-Off circuitry. The switch is compatible with standard 1/2 in. Mounting holes and features 6 in. Wire leads for a wide range of uses.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.