Zoro Homepage

Toggle Switch, 125/277 VAC, SPST, Screw Terminal, Plastic Housing Material Black

  • Mfr # GSW-19

  • Zoro # G416238919


product price: $9.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSW-19
Zoro #
G416238919
UPC #
32076890193
Country of Origin
United States

Description

SWITCH TOGGLE HD 10A 250V BLK Specifications: Application: For marine or recreational equipment's Dimensions: 1.36 in L x 0.74 in W x 1.06 in H These Gardner Bender double insulated for moisture protection in all environments. Switch must be installed with a hex nut provided behind panel to prevent damage during installation. Ideal for marine/recreational equipment and weather-resistant applications. Internal O-ring design for moisture and dust resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.