This item is Discontinued.
This item is Discontinued.
WingGard 86 Wire Connector, 22 to 6 AWG, Steel Contact, Thermoplastic Housing, Red, 125PK (Discontinued)
Mfr #
16-086N
Zoro #
G622774904
UPC # 032076160869
Country of Origin United States
Category Wire Connectors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16-086N
Zoro #
G622774904
UPC #
032076160869
Country of Origin
United States
Description
CONNECTOR WIRE TWIST RED 125PC Specifications: GBs WingGard twist-on wire connectors offer unsurpassed quality and durability in a high-leverage, easy-on, wing-type design. These hardworking connectors offer a wide range of connection options essentially ensuring that one size can do the job of multiple standard connectors. The swept wings provide added turning torque and reduce the strain of multiple applications. The thermoplastic shell provides strength and resistance to chemicals while a long skirt prevents exposure of bare wire. The zinc-plated square wire-spring inside instantly adjusts to the shape and size of the splice upon insertion ensuring a long-lasting connection that resists corrosion and exceeds UL standards for dielectric strength and wire pullout force.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.