WireGard -3 Wire Connector, 22 to 14 AWG, Steel Contact, Polypropylene Housing, Orange, 25PK

  • Mfr # 25-003

  • Zoro # G422777266


product price:  $4.15
/pk 25, $0.17/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25-003
Zoro #
G422777266
UPC #
032076002510
Country of Origin
United States

Description

WIRE CONNECTORS ORANGE Specifications: Application: For air conditioners, ceiling fans, doorbells, indoor lighting, switches, thermostats, ballasts, large and small appliances WireGard twist-on wire connectors are designed for general-purpose applications requiring the connection of 2 or more copper wires. WireGard connectors feature a straight type polypropylene shell with side knurling for an easy grip. The inner spring is zinc-plated to resist corrosion and has a tight square profile to make quick secure contact with wires and ensure connections with positive continuity. These all-purpose connectors require fewer turns to meet required torque and meet or exceed UL pull out and dielectric test requirements. The tough thermoplastic shell shields against environmental extremes and resists chemical action from hydrocarbons, diluted acid or alkaline solutions. The high-dielectric shell also features a deep skirt design to prevent exposure of bare wire. Flame-retardant properties resist heat distortion up to 105 deg C. Color coded for quick and easy size selection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.