
Xtreme Butt Splice Connector, 600 V, 22 to 16 AWG Wire, Red, 25PK
Mfr # AMT-121
Zoro # G016238623
product price:Â $20.35
/pk 25, $0.81/eaKey Features
Type
Butt Splice
Termination Style
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMT-121
Zoro #
G016238623
UPC #
32076052782
Country of Origin
United States
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp
Description
AMT-121 BUTT SPLICE 22-18GA 25 Specifications: Application: For waterproof heat shrink applications Adhesive-lined butt connectors are specially designed for waterproof heat shrink applications. Our butt splices provide quick and reliable crimp-type connections and wire repairs. Simply crimp both ends for a long-lasting, secure connection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.