Zoro Homepage
This item is Discontinued.
Gbc ACCO, PAPER CLIPS, JUMBO, SILVER, 1000PK 72500

ACCO, PAPER CLIPS, JUMBO, SILVER, 1000PK (Discontinued)

  • Mfr # 72500
  • Zoro # G410805155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72500
Zoro #
G410805155
UPC #
30050505725008
Country of Origin
United States

Dimensions

Height
1 19/64in
Width
2 19/64in
Depth
4 1/2in

Details

Item
Paper Clip
Features
Galvanized
Sheet Capacity
20

Description

Ideal for organizing documents at home, at school or in the office. Traditional elliptical shape provides excellent holding power, and the durable wire construction maintains that shape, ensuring dependable reusability. Corrosion-resistant. Premium ClipsHeavy-gauge wire. Clip/Clamp Type: Paper Clips; Clip/Clamp Trade Size: Jumbo; Clip/Clamp Materials: Steel Wire; Clip/Clamp Colors: Silver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.