Zoro Homepage

ACCO, PAPER CLIPS, JUMBO, SILVER, 1000PK

  • Mfr # 72525

  • Zoro # G010805173


product price: $24.59
/pk 1000, $0.02/ea

Key Features

Size
Jumbo
Material
Metal Wire
Color
Silver
Finish
Smooth
Depth
1.3in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72525
Zoro #
G010805173
UPC #
50505725250
Country of Origin
United States

Dimensions

Size
Jumbo
Depth
1.3in
Width
2.4in
Height
1.1in

Details

Item
Paper Clip
Material
Metal Wire
Color
Silver
Finish
Smooth
Features
Durable
Application/Usage
Paper
Sheet Capacity
10

Description

Ideal for organizing documents at home, at school or in the office. Traditional elliptical shape provides excellent holding power, and the durable wire construction maintains that shape, ensuring dependable reusability. Corrosion-resistant. Clip/Clamp Type: Paper Clips; Clip/Clamp Trade Size: Jumbo; Clip/Clamp Materials: Steel Wire; Clip/Clamp Colors: Silver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.