
ACCO, PAPER CLIPS, JUMBO, SILVER, 1000PK
Mfr # 72580
Zoro # G710804827
product price: $23.00
/pk 1000, $0.02/eaKey Features
Size
Jumbo
Material
Steel Wire, Steel
Color
Silver
Features
Smooth
Size Number
No. 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72580
Zoro #
G710804827
UPC #
50505725809
Country of Origin
United States
Dimensions
Size
Jumbo
Size Number
No. 1
Details
Item
Paper Clip
Material
Steel Wire, Steel
Color
Silver
Features
Smooth
Application/Usage
School
Description
Ideal for organizing documents at home, at school or in the office. Traditional elliptical shape provides excellent holding power, and the durable wire construction maintains that shape, ensuring dependable reusability. Corrosion-resistant. Clip/Clamp Type: Paper Clips; Clip/Clamp Trade Size: Jumbo; Clip/Clamp Materials: Steel Wire; Clip/Clamp Colors: Silver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.