
ACCO, PAPER CLIPS, JUMBO, SILVER, 1000PK
Mfr # 72585
Zoro # G610804873
product price: $23.95
/pk 1000, $0.02/eaKey Features
Size
Jumbo
Material
Metal Wire
Color
Silver
Height
1.3in
Features
Non-skid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72585
Zoro #
G610804873
UPC #
050505725854
Country of Origin
United States
Dimensions
Size
Jumbo
Height
1.3in
Width
2.4in
Depth
4.4in
Size Number
No. 1
Details
Item
Paper Clip
Material
Metal Wire
Color
Silver
Features
Non-skid
Sheet Capacity
20
Application/Usage
Paper
Description
Ideal for organizing documents at home, at school or in the office. Traditional elliptical shape provides excellent holding power, and the durable wire construction maintains that shape, ensuring dependable reusability. Corrosion-resistant. Clip/Clamp Type: Paper Clips; Clip/Clamp Trade Size: Jumbo; Clip/Clamp Materials: Steel Wire; Clip/Clamp Colors: Silver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.