Binding Covers, Plastic, Clear, PK100
Mfr # 2000041
Zoro # G0338807
product price: $32.75
/pk 100, $0.33/eaKey Features
Size
11 in x 8-1/2 in
Material
Plastic
Corners
Square
For Use With
GBC 7708500
Window
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000041
Zoro #
G0338807
UPC #
033816001596
Country of Origin
Viet Nam
Dimensions
Size
11 in x 8-1/2 in
Overall Height
11 in
Overall Width
8 1/2 in
Details
Item
Binding Covers
Color
Clear
Material
Plastic
Corners
Square
For Use With
GBC 7708500
Window
No
Pre-Punched
No
Compatible Manufacturer Part Number
GBC 7708500
Punches Included
Punches Not Included
Compatible Product Type
Binding Systems
Corner Type
Square
Description
Binding Covers, Size 11 in x 8-1/2 in, Material Plastic, Color Clear, Corners Square, Window No, Pre-Punched No, For Use With GBC 7708500, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.