Zoro Homepage

Binding Covers, Plastic, Frost, PK25

  • Mfr # 2514499P

  • Zoro # G0286045


product price: $28.59
/pk 25, $1.14/ea

Key Features

Size
8-1/2 in x 11 in
Material
Plastic
For Use With
GBC 7708500
Corners
Square
Window
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2514499P
Zoro #
G0286045
UPC #
033816040113
Country of Origin
Taiwan, Province of China

Dimensions

Size
8-1/2 in x 11 in
Overall Width
8 1/2 in
Overall Height
11 in

Details

Item
Binding Covers
Color
Frosted
Material
Plastic
For Use With
GBC 7708500
Corners
Square
Window
No
Pre-Punched
No
Punches Included
Punches Not Included
Compatible Product Type
Binding Systems
Corner Type
Square
Compatible Manufacturer Part Number
GBC 7708500

Description

Binding Covers, Size 8-1/2 in x 11 in, Material Plastic, Color Frosted, Corners Square, Window No, Pre-Punched No, For Use With GBC 7708500, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.