Zoro Homepage

Binding Spine, 1 in., PK100

  • Mfr # 4000118

  • Zoro # G4523644


product price: $41.19
/pk 100, $0.41/ea

Key Features

Type
Comb
Size
1 in
Color
Black
Material
Plastic
Sheet Capacity
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000118
Zoro #
G4523644
UPC #
033816010079
Country of Origin
Viet Nam

Dimensions

Size
1 in
Coil Size
1 in

Details

Item
Binding Spine
Type
Comb
Color
Black
Material
Plastic
Sheet Capacity
200
For Use With
Most Plastic Comb Binding Systems
Application
Binding, Document
Compatible Product Type
Binding Systems
Binding Coil Type
Comb

Description

Binding Spine, Comb, Size 1 in, Sheet Capacity 200, Color Black, Material Plastic, For Use With Most Plastic Comb Binding Systems, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.