Zoro Homepage

Binding Spines, Metal, Black

  • Mfr # 9775008G

  • Zoro # G015551136


product price: $73.15
/pk 100, $0.73/ea

Key Features

Color
Black
Sheet Capacity
40
Material
Metal
Compatible Manufacturer Part Number
W15
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9775008G
Zoro #
G015551136
UPC #
033816062542
Country of Origin
China

Dimensions

Overall Length
11 in
Coil Size
1/4 in

Details

Item
Binding Spines
Color
Black
Sheet Capacity
40
Material
Metal
Compatible Manufacturer Part Number
W15
Binding Coil Type
Twin Loop Wire

Description

Binding Spines, Sheet Capacity 40, Color Black, Material Metal, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.