EZ Load Blue End Cap Laminating Roll Film - Laminating Pouch/Sheet Size: 11.50in Width x 100 ft, 2PK
- Mfr # 3125363EZ
- Zoro # G723365452
product price:Â
$
102.99
/pk of 2, $51.50/ea
Free Shipping & Returns
Key Features
Thickness
5 mil
Length
100 ft
For Use With
GBC - Sprint H925 and H950 Laminator
Finish
Glossy
Width
11-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3125363EZ
- Zoro #
- G723365452
- UPC #
- 33816253636
- Country of Origin
- China
Dimensions
- Thickness
- 5 mil
- Length
- 100 ft
- Width
- 11-1/2 in
Details
- For Use With
- GBC - Sprint H925 and H950 Laminator
- Finish
- Glossy
- Color
- Clear
- Item
- Laminating Roll
Description
EZ Load Blue End Cap Laminating Roll Film - Laminating Pouch/Sheet Size: 11.50in Width x 100 ft Length x 5 mil Thickness - Glossy - Clear - 2 / Box, 2PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.