Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foton 30 Automated Pouch Free Laminator

  • Mfr # FOTON30120NA

  • Zoro # G013335462


product price: $1,121.99
/ea
Free Shipping & Returns

Key Features

Speed
Up to 29.1" per minute
Max. Document Width
11 in
Warm-Up Time
3-4 minutes
Features
Temperature Control, Visual Ready Alert
Application
For use Up to 5 mil film cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOTON30120NA
Zoro #
G013335462
UPC #
033816390805
Country of Origin
China

Dimensions

Max. Document Width
11 in
Length
22.7 in
Width
9.6 in
Height
18.8 in

Details

Item
Foton 30 Automated Pouch Free Laminator
Speed
Up to 29.1" per minute
Warm-Up Time
3-4 minutes
Features
Temperature Control, Visual Ready Alert
Application
For use Up to 5 mil film cartridge
Color
Black
For Use With
Automated Cartridge
Material
Metal

Description

Foton 30 Automated Pouch Free Laminator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.