Fusion 3000L 12in Laminator - Pouch - 12in Lamination Width - 5 mil Lamination Thickness - 4.3in
- Mfr # 1703075
- Zoro # G123365090
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Features
Fixed Speed, Auto Shutoff
Length
19.9 in
Speed
1.6 fpm
Height (In.)
4.3 in
Width
5.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1703075
- Zoro #
- G123365090
- UPC #
- 33816500273
- Country of Origin
- China
Dimensions
- Length
- 19.9 in
- Height (In.)
- 4.3 in
- Width
- 5.8 in
- Lamination Thickness
- 3 to 5 mil
- Lamination Width
- 12 in
Details
- Features
- Fixed Speed, Auto Shutoff
- Item
- Hot Laminator
- Speed
- 1.6 fpm
- Standards
- UL Listed
- Status Indicator
- Green Ready Light, Audible Ready Alert
- Warm-up Time
- 1 min
- Process
- Hot
- Color
- Silver, Black
Description
Fusion 3000L 12in Laminator - Pouch - 12in Lamination Width - 5 mil Lamination Thickness - 4.3in Height x 5.8in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.