Fusion EZUse Laminating Pouches - Sheet Size Supported: Letter - Laminating Pouch/Sheet Size:, 100PK
- Mfr # 3200717
- Zoro # G523365409
product price:Â
$
157.99
/pk of 100, $1.58/ea
Free Shipping & Returns
Key Features
Sheet Size
Letter
Color
Clear
Length
11 in
Process
Hot-run
Thickness
7 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3200717
- Zoro #
- G523365409
- UPC #
- 33816023963
- Country of Origin
- China
- Color
- Clear
- Process
- Hot-run
- Finish
- Glossy
- Features
- Fade Resistant, UV Resistant
- Item
- Laminating Pouch
Dimensions
- Sheet Size
- Letter
- Length
- 11 in
- Thickness
- 7 mil
- Width
- 8-1/2 in
Description
Fusion EZUse Laminating Pouches - Sheet Size Supported: Letter - Laminating Pouch/Sheet Size: 8.50in Width x 11in Length x 7 mil Thickness - Glossy - for Document - UV Resistant, Fade Resistant - Clear - 100 / Box, 100PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.