This item is Discontinued.

Gbc GBC GBC3200587 Gbc Br Laminate Pouch - 100Pk 5Mil Letter Size GBC3200587

GBC GBC3200587 Gbc Br Laminate Pouch - 100Pk 5Mil Letter Size (Discontinued)

  • Mfr # GBC3200587
  • Zoro # G503929256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBC3200587
Zoro #
G503929256
UPC #
-
Country of Origin
China

Description

Provides a highly durable, moisture-resistant seal for important documents needing permanent protection. Ultra clear, professional finish enhances the appearance of presentations, important lists, ID badges, luggage tags and more.
  • Length: 9".
  • Width: 11-1/2".
  • For Use With: GBC and Fellowes Heat Seal Pouch Laminators 5 mil or Higher.
  • Thickness/Gauge: 5.0 mil.
  • Highly-durable, moisture-resistant protection.
  • Clear, professional results.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.