Zoro Homepage

Laminating Film, NAP II, 25 Inx500 ft., PK2

  • Mfr # 3748203EZ

  • Zoro # G4530617


product price: $168.99
/pk 2, $84.50/ea
Free Shipping & Returns

Key Features

Type
Roll/NAP II
Roll Size
25 in x 500 ft
Length
500 ft
Width
25 in
Thickness
1.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3748203EZ
Zoro #
G4530617
UPC #
033816058262
Country of Origin
China

Dimensions

Roll Size
25 in x 500 ft
Length
500 ft
Width
25 in
Thickness
1.7 mil
Overall Width
25 in
Overall Length
500 ft

Details

Item
Laminating Roll
Type
Roll/NAP II
Includes
Color-Coded and Size-Specific Loading Core
Finish
Gloss
For Use With
Pinnacle 27 EZload Laminator Only
Lamination Type
Hot
Product Type
Laminating Roll
Melting Temperature - Maximum
250 Degrees F
Melting Temperature - Minimum
230 Degrees F
Compatible Brand
Pinnacle
Compatible Manufacturer Part Number
1701720EZ

Description

Laminating Roll, Roll/NAP II, 25 in x 500 ft Roll Size, Length 500 ft, Width 25 in, Gloss Finish, Thickness 1.7 mil, For Use With Pinnacle 27 EZload Laminator Only, Includes Color-Coded and Size-Specific Loading Core, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.