Zoro Homepage

Laminator Cabinet - Locking, Supports Laminators Up To 35"/200 lbs.

  • Mfr # 1154314

  • Zoro # G4590957


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Metal
Height
30.5"
Width
35.5"
Weight Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1154314
Zoro #
G4590957
UPC #
033816065154
Country of Origin
China

Dimensions

Height
30.5"
Width
35.5"
Overall Height (In.)
30 1/2 in
Length
18"
Overall Height
30 1/2 in
Overall Width
35 1/2 in
Shelf Depth
18 in
Adjustable Shelf Height
Yes
Caster Diameter
2 1/2 in
Overall Depth
18 in
Shelf Width
35 1/2 in
Overall Depth (In.)
18 in
Shelf Width (In.)
35 1/2 in
Overall Width (In.)
35 1/2 in
Server Shelf Width (In.)
35 1/2 in
Shelf Depth (In.)
18 in
Caster Size (In.)
2 1/2 in
Server Shelf Depth (In.)
18 in

Details

Color
Gray
Material
Metal
Weight Capacity
200 lb
Number of Shelves
1
Caster Type
(2) Locking, (2) Swivel
Finish
Steel
Load Capacity (Lb.)
200 lb
Number of Casters
4
Adjustable
Yes
Includes
Door Lock
Caster Lock
Yes
Type
All Purpose Mobile Cabinet
Assembly
Assembled
Product Type
Laminator Cabinet
Features
Wheels, Heavy Duty, Locking Door
Number of Cabinets
1
Locking Casters
Yes
Item
Laminator Cabinet
Construction
Steel
Compatibility
Holds Laminators up to 35" Wide
Keyboard Shelf
No
Package Type
Retail
Storage Compartment Door Type
Locking Door

Description

Laminator Cabinet, Caster Type (2) Locking, (2) Swivel, Color Gray, Material Metal, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 18 in, Overall Height 30 1/2 in, Overall Width 35 1/2 in, Product Type Laminator Cabinet, Standards Not Applicable, Weight Capacity 200 lb, Adjustable Shelf Height Yes, Assembly Assembled, Caster Diameter 2 1/2 in, Finish Steel, Includes Door Lock, Locking Casters Yes, Number of Cabinets 1, Number of Casters 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.