
Linen Textured Binding System Covers, 11.25 x 8.75, Navy, 50PK
Mfr # 2001513
Zoro # G603467207
product price: $33.99
/pk 50, $0.68/eaKey Features
Size
11.25 x 8.75
Color
Navy
Material
Paper Stock
Corners
Rounded Corners
Window
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2001513
Zoro #
G603467207
UPC #
33816018136
Country of Origin
United States
Dimensions
Size
11.25 x 8.75
Details
Item
Binding Systems Covers
Color
Navy
Material
Paper Stock
Corners
Rounded Corners
Window
No
Weight
1.3 lbs
Features
Round Corners
Grade
Standard
Binding System Compatibility
Comb; ProClick®; Wire; ZipBind
Sheet Type
Unpunched
Texture/Design
Linen Texture
Description
Classic appearance of linen texture perfect for informal meetings and proposals.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.