
Load Thermal Roll Laminator, 27 EZ
Mfr # 1701720EZA
Zoro # G913335463
product price: $2,905.99
/ea
Free Shipping & Returns
Key Features
Speed
120" per minute
Max. Document Width
27 in
Warm-Up Time
8-10 minutes
Width
21 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1701720EZA
Zoro #
G913335463
UPC #
033816090101
Country of Origin
Taiwan, Province of China
Dimensions
Max. Document Width
27 in
Width
21 in
Height
14.25 in
Length
35.5 in
Core Dia.
1 in
Details
Item
Load Thermal Roll Laminator,27 EZ
Speed
120" per minute
Warm-Up Time
8-10 minutes
Material
Metal
Color
Black/Gray
Application
For use with up to 3 mil roll film
For Use With
Film Types: NAP I Gray EZLoad, NAP II Gray EZLoad
Features
Temperature Control, Visual Ready Alert
Description
Load Thermal Roll Laminator,27 EZ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.