Shop GBC
See all product information
Create Account
Momentum X22-23 Paper Shredder - Continuous Shredder - Micro Cut - 22 Per Pass - for shredding CD,
- Mfr # WSM177004
- Zoro # G923365139
product price:Â
$
1,794.99
/ea
Free Shipping & Returns
Key Features
Shredder Type
Continuous Shredder
Width
20.2 in
Security Level
P-4
Features
Auto Shutoff, Anti Jamming, Bin Full Indicator, Wheel
Wastebasket Capacity
23 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSM177004
- Zoro #
- G923365139
- UPC #
- 33816022546
- Country of Origin
- China
- Item
- Paper Shredder
- Shredder Type
- Continuous Shredder
- Security Level
- P-4
- Features
- Auto Shutoff, Anti Jamming, Bin Full Indicator, Wheel
- Wastebasket Capacity
- 23 gal
- Cut Style
- Micro Cut
- Color
- Black
- Max. Shredding Capacity
- 22 sheets per Pass
- Application
- Office
- Shreds
- CD, Junk Mail, Credit Card, Staples, Paper Clip
Dimensions
- Width
- 20.2 in
- Depth
- 18 in
- Height
- 34-1/2 in
Description
Momentum X22-23 Paper Shredder - Continuous Shredder - Micro Cut - 22 Per Pass - for shredding CD, Credit Card, Paper Clip, Staples, Junk Mail - P-4 - 23 gal Wastebin Capacity - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.