Paper Punch, Electric, Two to Three-Hole
Mfr # 7704270
Zoro # G4590695
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Sheet Capacity
24
Material
Metal, Plastic
Hole Dia.
9/32 in
Features
Jam Reverse Knob, Paper Alignment Guide
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7704270
Zoro #
G4590695
UPC #
033816031098
Country of Origin
Portugal
Dimensions
Hole Dia.
9/32 in
Punch Hole Diameter
1/4 in
Hole Diameter
1/4 in
Details
Item
Electric Paper Hole Punch
Sheet Capacity
24
Material
Metal, Plastic
Features
Jam Reverse Knob, Paper Alignment Guide
Color
Gray
Product Type
Electric Paper Hole Punch
Sheet Punch Capacity
24
Description
Two to Three-Hole Electric Paper Punch, Sheet Capacity 24, Hole Dia. 9/32 In., Color Gray, Material Metal, Plastic, Features Paper Guides, Anti-Jam Knob, Extra-Large Throat, Limited 1-Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.