Shop GBC
See all product information
Create Account
POUCH, LAM, WALLT, SELF-ADH, CR, 10PK
- Mfr # 3745685
- Zoro # G023365886
product price:Â
$
12.65
/pk of 10, $1.27/ea
Key Features
Width
2.38 in
Features
Self-adhesive, Easy Peel, Durable
Color
Clear
Application
Photo, Document
Thickness
8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3745685
- Zoro #
- G023365886
- UPC #
- 33816050068
- Country of Origin
- China
- Features
- Self-adhesive, Easy Peel, Durable
- Color
- Clear
- Application
- Photo, Document
- Process
- Cold-run
- Item
- Product Type
- Finish
- Glossy
Dimensions
- Width
- 2.38 in
- Thickness
- 8 mil
- Sheet Size
- Wallet-size
- Length
- 3.88 in
Description
Protect your documents from wear and tear. These easy to use laminating pouches produce clear and crisp results for all of your everyday laminating needs., With a glossy and clear finish, your laminated items will stand out. Perfect for photos, certificates, and other home lamination projects., Cold laminating pouches are self-adhesive and do not require heat to create a lasting seal. Simply place your document into the pouch and press down to close., The 8 mil thick pouches provide durable, semi-rigid protection. These 2 3/8in x 3 7/8in pouches are perfect for wallet sized documents. Pack includes 10 pouches.,,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.