Shop GBC
See all product information
Create Account
Pouch Laminator
Mfr # WSM301060
Zoro # G524218438
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
7.08 in
Compatible Brand
GBC
Number of Temperature Settings
3
Includes
Adjustable Temperature, Automatic Shut Off, Release
Laminating Width - Maximum
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSM301060
- Zoro #
- G524218438
- UPC #
- 033816024205
- Country of Origin
- Malaysia
- Item
- Pouch Laminator
- Compatible Brand
- GBC
- Number of Temperature Settings
- 3
- Includes
- Adjustable Temperature, Automatic Shut Off, Release
- Power Source
- Electric
- Number of Sheets Included
- 5
- Compatible Manufacturer Part Number
- Pouches: WSM303100EZS and WSM305100EZS preferred. Plus all sizes of GBC thermal pouches up to 5 Mil in thickness
- Warm-Up Time
- 1 min
- Lamination System
- Hot
- Number of Laminating Rollers
- 2
- Speed
- 20 in/min
- Product Type
- Laminating Machine
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
Description
Pouch Laminator, Speed 20 in/min, Warm-Up Time 1 min, Includes Adjustable Temperature, Automatic Shut Off, Release
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.