Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProClick Easy Edit Spines, 5/16" Diameter, 45 Sheet Capacity, Black, 25PK

  • Mfr # 2515662

  • Zoro # G603467221


product price: $30.99
/pk 25, $1.24/ea

Key Features

Color
Black
Material
Plastic
Sheet Capacity
45
Weight
0.421 lbs
Capacity
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2515662
Zoro #
G603467221
UPC #
33816050044
Country of Origin
China

Dimensions

Outside Diameter
5/16"

Details

Item
Binding Spines
Color
Black
Material
Plastic
Sheet Capacity
45
Weight
0.421 lbs
Capacity
45
Number of Rings
32

Description

Get the best of both worlds with convenient ProClick spines! Easy to use spines give you a professional presentation with an attractive black plastic spine, but are also easy to open for flexible editing and rearranging. Binding spines securely bind documents and let pages lie flat for 360° rotation. Spines zip open and closed to make adding or removing pages simple. Ideal for use with GBC® ProClick binding machines and pre-punched paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.