
ProClick Pre-Punched Clear Binding System Cover, Letter, 25PK
Mfr # 2020040
Zoro # G503467215
product price: $24.49
/pk 25, $0.98/eaKey Features
Size
11.75 x 8.5
Color
Clear
Material
Plastic
Window
No
Corners
Square Corners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2020040
Zoro #
G503467215
UPC #
33816090323
Country of Origin
China
Dimensions
Size
11.75 x 8.5
Details
Item
Binding Systems Covers
Color
Clear
Material
Plastic
Window
No
Corners
Square Corners
Weight
1 lbs
Sheet Type
Punched
Description
Show off your hard work with Clear View covers! These crystal clear covers put the top sheet of your project on display, while still providing tear-resistant protection. Pre-punched for use with ProClick spines. ProClick spines offer ultimate convenience – they're easy to open and close by hand, making it fast and simple to edit or rearrange your work, even at the last minute. Square corners provide reliable coverage, from edge to edge.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.