Shop GBC
See all product information
Create Account
SHREDDER, AUTO, MICROCUT, 300
- Mfr # GBCWSM1757609
- Zoro # G523365010
product price:Â
$
1,344.99
/ea
Free Shipping & Returns
Key Features
Features
Bin Full Indicator, Pull-out Bin, Quiet Operation, Touch Control, Reverse Function, Automatic Feeding
Cut Style
Micro Cut
Maximum Run Time
1 hr
Max. Shredding Capacity
300 sheets
Shredder Type
Continuous Shredder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBCWSM1757609
- Zoro #
- G523365010
- UPC #
- 33816006195
- Country of Origin
- China
- Features
- Bin Full Indicator, Pull-out Bin, Quiet Operation, Touch Control, Reverse Function, Automatic Feeding
- Cut Style
- Micro Cut
- Maximum Run Time
- 1 hr
- Max. Shredding Capacity
- 300 sheets
- Shredder Type
- Continuous Shredder
- Item
- Paper Shredder
- Noise Level
- 55 dB
- Wastebasket Capacity
- 16 gal
- Shreds
- Credit Card, Staples, Paper Clip, Paper
- Application
- Office
- Security Level
- P-5
- Color
- Black
Dimensions
- Height
- 29 in
- Width
- 17 in
- Depth
- 19 in
Description
Stack up to 300 sheets in the feeder for automatic shredding or manually feed up to 8 sheets at once, Micro-cut (P-5) shred style safely shreds confidential or sensitive documents, Runs ultra-quietly to help minimize noisy disruptions in your office, Powerful induction motor with 60-minute continuous runtime and huge 16-gallon bin let you shred longer without stopping, Lockable bin provides additional security to your shredded documents, Also auto shreds paper clips and staples; manually insert credit cards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.