Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Laminating Roll Film, Gloss, 27in. x 500ft., 1.5 mil

  • Mfr # 3126061

  • Zoro # G211755789


product price: $104.66
/ea
Free Shipping & Returns

Key Features

Color
Clear
Includes
1 Roll Film
Material
PVC
Recommended Age
14+ years
Recommended Grade
Grade 9+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3126061
Zoro #
G211755789
UPC #
33816112575
Country of Origin
China

Details

Color
Clear
Includes
1 Roll Film
Material
PVC
Recommended Age
14+ years
Recommended Grade
Grade 9+

Description

GBC NAP I Roll Film is designed to help you protect your most important documents, big or small. It's perfect for busy educators. Load film into your laminator using patented, lightweight AutoGrip shafts or traditional steel shafts. Each roll is 27'' x 500' and is wound on a 1'' core. NAP I film is the most common type of roll film and is ideal for everyday projects. It is compatible with most thermal roll laminators, including the GBC Ultima 65.


  • •Load film into your laminator using patented, lightweight AutoGrip shafts or traditional steel shafts, which utilize thumb screws and core chucks.
  • •Keep your documents bright and bold. Glossy film has a shiny finish that helps emphasize colors, making it the perfect choice for photos, signs and posters.
  • •Choose the right film for your job. The 1.5 mil thickness provides protection while retaining flexibility. Each roll is 27" x 500' and is wound on a 1" core.
  • •NAP I film is the most common type of roll film and is ideal for everyday projects. It is compatible with most thermal roll laminators, including the GBC Ultima 65.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.