This item is Discontinued.

This item is Discontinued.
Ultima 35 EZload Roll Film, 5 mil, 12" x 100 ft, Gloss Clear, PK2 PK (Discontinued)
Mfr #
3000052EZ
Zoro #
G202684654
UPC # 33816056428
Country of Origin China
Category Laminating Pouches and Film
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 3000052EZ
- Zoro #
- G202684654
- UPC #
- 33816056428
- Country of Origin
- China
Dimensions
- Roll Size
- 12 in x 100 ft
- Length
- 100 ft
- Width
- 12"
- Thickness
- 5 mil
- Size
- 12" x 100 ft
Details
- Item
- Laminator Supplies
- Type
- All Purpose
- Color
- Clear
- For Use With
- Thermal Lamination
- Finish
- Gloss
- Application
- All Purpose
- Weight
- 6.67 lbs
- Supply Format
- Roll
Description
GBC Ultima 35 EZload Roll Film is designed to make laminating easier for busy educators by taking the guesswork out of film loading. EZload technology eliminates film loading errors. Color coded light blue and dark blue end caps show the correct way to load film, which avoids accidental upside down loading. Keep your documents bright and bold. Glossy film has a shiny finish that helps emphasize colors, making it the perfect choice for photos, signs and posters. Choose the right film for your job. 5 mil thickness provides protection while retaining limited flexibility. Each roll is 12" x 100' and wound on a 1" core. Compatible only with GBC Ultima 35 Laminators, which have blue saddles. NAP II is used on heavy ink items or on heat-sensitive materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.