Zoro Homepage

Ultima 55 Thermal Roll Laminator, 27 in

  • Mfr # 1710755EZ-A

  • Zoro # G113335461


product price: $2,193.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Speed
120" per minute
Max. Document Width
27 in
Warm-Up Time
10 minutes
Material
Metal
Features
Temperature Control, Visual Ready Alert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1710755EZ-A
Zoro #
G113335461
UPC #
033816107557
Country of Origin
Taiwan, Province of China

Dimensions

Max. Document Width
27 in
Width
21 in
Length
35 in
Height
14 in
Core Dia.
1 in

Details

Item
Ultima 55 Thermal Roll Laminator,27 in
Speed
120" per minute
Warm-Up Time
10 minutes
Material
Metal
Features
Temperature Control, Visual Ready Alert
For Use With
Film Types: NAP I Gray EZLoad
Color
Gray
Application
For use with up to 3 mil roll film

Description

Ultima 55 Thermal Roll Laminator,27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.